Form, Bill/Lading, Shrt, Tri, PK250
- Mfr # L3841
- Zoro # G5259278
product price:Â
$
80.49
/pk of 250, $0.32/ea
Key Features
Format
Form
Number of Pages
250
Width
7 1/2 in
Color
Blue/White
Height
8 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L3841
- Zoro #
- G5259278
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 7 1/2 in
- Height
- 8 1/2 in
Details
- Item
- Reference Material
- Format
- Form
- Number of Pages
- 250
- Color
- Blue/White
- Product Type
- Reference Material
Description
Reference Material, Format Form, Height 8 1/2 in, Product Type Reference Material, Width 7 1/2 in, Number of Pages 250, Package Quantity 250
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.