3, 3-Dimethylcyclohexanone, 1g
- Mfr # D3495-1G
- Zoro # G8083551
product price:Â
$
47.79
/ea
Key Features
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Container Size
1 g
Shipping Restrictions
UN1224, Ketones, Liquid, n.o.s., 3, PG III
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D3495-1G
- Zoro #
- G8083551
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 1 g
Details
- Item
- 3,3-Dimethylcyclohexanone
- Chemical Container Material
- Clear Glass
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- Shipping Restrictions
- UN1224, Ketones, Liquid, n.o.s., 3, PG III
- Chemical Grade
- Reagent
- Molecular Weight
- 126.2
- Chemical Formula
- C8H14O
- CAS Number
- 2979-19-3
Description
3,3-Dimethylcyclohexanone, CAS Number 2979-19-3, Molecular Weight 126.2, Chemical Formula C8H14O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1224, Ketones, Liquid, n.o.s., 3, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.