Shop RPI
See all product information
Create Account
Dyes and Stains
- Mfr # T89100-5.0
- Zoro # G324783518
product price:Â
$
24.99
/ea
Key Features
Quantity
1
Chemical Formula
C34H24N6Na4O14S4
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Standards
NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Shipping Restrictions
Chemical Not Regulated For Transport
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T89100-5.0
- Zoro #
- G324783518
- UPC #
- -
- Country of Origin
- India
- Item
- Dyes and Stains
- Quantity
- 1
- Chemical Formula
- C34H24N6Na4O14S4
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Shipping Restrictions
- Chemical Not Regulated For Transport
- CAS Number
- 72-57-1
- Shelf Life
- 36 mo
- Color
- Black
- Container Type
- Bottle
- Form
- Powder
- Volume
- 5 g
- Molecular Weight
- 960.82 g/mol
- Application
- Research or Further Manufacturing Use Only
- Calibration Certificate
- No
- Storage Temperature
- Room Temperature
- Solubility Type
- Water
- Product Type
- Trypan Blue
- Container Material
- Glass
- Wire Color
- Black
Description
Dyes and Stains, Concentration Not Applicable, CAS Number 72-57-1, Molecular Weight 960.82 g/mol, Chemical Formula C34H24N6Na4O14S4, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Dye, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.