Shop SCHLAGE
See all product information
Create Account
Monitoring Stations
- Mfr # 800L2
- Zoro # G808389960
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
Type
Sensors, Switches, Relays, Timers
Series
Schlage Electronics System Accessories
For Use With
Commercial
Subtype
Monitoring Stations
Operating Voltage
12/24 VDC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 800L2
- Zoro #
- G808389960
- UPC #
- 840067691441
- Country of Origin
- Mexico
Details
- Type
- Sensors, Switches, Relays, Timers
- Series
- Schlage Electronics System Accessories
- For Use With
- Commercial
- Subtype
- Monitoring Stations
- Operating Voltage
- 12/24 VDC
Description
2 LEDs on Single Gang Plate, Red and Green
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.