Card Reader
- Mfr # MT20
- Zoro # G310057968
product price:Â
$
678.99
/ea
Free Shipping & Returns
Key Features
Type
Readers, Keypads, Credentials
Includes
Readers
For Use With
Commercial, Prox Readers & Keypads (Hardwired)
Application Temperature
32 to 104F (0 to 40C)
Standards
FCC, IC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MT20
- Zoro #
- G310057968
- UPC #
- 197163175871
- Country of Origin
- Mexico
Details
- Type
- Readers, Keypads, Credentials
- Includes
- Readers
- For Use With
- Commercial, Prox Readers & Keypads (Hardwired)
- Application Temperature
- 32 to 104F (0 to 40C)
- Standards
- FCC, IC
- Material
- PBT Polymer
- Reader Type
- Enrollment Reader
- Series
- Schlage Electronics AD and CO Series Parts
- Subtype
- Card Reader
- Credential Type
- Clamshell, ISO, Keyfob, PVC Adhesive Disc, Wearable Wristband
- Reader Output
- Wireless
- Power Supply Type
- USB
- Credential Frequency
- 125 kHz, 13.56 MHz
Description
Enrollment Reader, USB/BLE ENGAGE Mobile App, MIFARE/EV1/PIV
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.