Shop ESCO EQUIPMENT
See all product information
Create Account
Bladder Jack
- Mfr # 92040
- Zoro # G808637177
product price:Â
$
522.99
/ea
Free Shipping & Returns
Key Features
Standards
CE
Includes
3 in Extension
Features
Easy up and Down Function Handle, Heavy Duty Designed Air-Bags Safe and Able to Handle Day-to-Day Use, Ideal for use in Brake, Suspension, Tire/Wheel and Many Other Applications, Large Bottom Plate for Added Stability
Overall Height
4 1/2 in
Maximum Operating Pressure
145 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 92040
- Zoro #
- G808637177
- UPC #
- 816904024253
- Country of Origin
- China
Dimensions
- Overall Height
- 4 1/2 in
- Maximum Lift Height
- 17 in
- Minimum Height
- 4 1/2 in
- Minimum Lift Height
- 4 1/2 in
- Fits Chest Size
- Easy up and Down Function Handle, Heavy Duty Designed Air-Bags Safe and Able to Handle Day-to-Day Use, Ideal for use in Brake, Suspension, Tire/Wheel and Many Other Applications, Large Bottom Plate for Added Stability
Details
- Item
- Bladder Jack
- Standards
- CE
- Includes
- 3 in Extension
- Features
- Easy up and Down Function Handle, Heavy Duty Designed Air-Bags Safe and Able to Handle Day-to-Day Use, Ideal for use in Brake, Suspension, Tire/Wheel and Many Other Applications, Large Bottom Plate for Added Stability
- Maximum Operating Pressure
- 145 psi
- Minimum Operating Pressure
- 100 psi
- For Vehicle Type
- Automotive, Light Trucks, SUV
- Body Material
- Steel
- Lifting Actuator
- Lever
- Jack Type
- Bladder Jack
- Load Capacity
- 2 ton
- Item Weight
- 34 lb
- Color
- Yellow
- Power Source
- Air
- Power Source - old
- Air
- Wire Color
- Yellow
Description
Bladder Jack, Jack Type Bladder Jack, Load Capacity 2 ton, Body Material Steel, Lifting Actuator Lever, Minimum Lift Height 4 1/2 in, Maximum Lift Height 17 in, Power Source Air, Minimum Height 4 1/2 in, Standards CE, For Vehicle Type Automotive, Light Trucks, SUV, Color Yellow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.