Sign, Large Format Caution Ppe Required, C670AC
- Mfr # C670AC
- Zoro # G8089594
product price:Â
$
46.39
/ea
Key Features
Legend
Safety Glasses Hard Hat Work Boots Must Be Worn On This Jobsite
Sign Material
Aluminum
Height
14 in
Thickness
0.04 in
Sign Mounting Style
Wall
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C670AC
- Zoro #
- G8089594
- UPC #
- -
- Country of Origin
- United States
- Item
- Sign,Large Format Caution Ppe Required
- Legend
- Safety Glasses Hard Hat Work Boots Must Be Worn On This Jobsite
- Sign Material
- Aluminum
- Sign Mounting Style
- Wall
- UV Resistant
- Yes
- Sign Shape
- Rectangle
- Legend Style
- Message & Graphic
- Symbol
- Head with Hard Hat, Pair of Boots, Pair of Safety Glasses
- Header
- Caution
- Color
- Black, Yellow
- Printed Language
- English
Dimensions
- Height
- 14 in
- Thickness
- 0.04 in
Description
Sign,Large Format Caution Ppe Required
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.