Function Generator, 12MHz, AM/FM

  • Mfr # 4014B
  • Zoro # G8092131
product price: 
$
598.99
/ea
Free Shipping & Returns

Key Features

Type
DDS Function
Sine Wave Range
0.01 Hz to 12 MHz
Square Wave Range
0.01 Hz to 12 MHz
Other Waveform Range
Triangle 0.1 to 12 MHz
Sine Wave Distortion
DC - 1 MHz, Less Than -60 dBc,1 MHz - 5 MHz, Less Than -50 dBc,5 MHz - 12 MHz, Less Than -45 dBc
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4014B
Zoro #
G8092131
UPC #
817050401424
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
3 yr

Details

Item
Signal Generator
Type
DDS Function
Sine Wave Range
0.01 Hz to 12 MHz
Square Wave Range
0.01 Hz to 12 MHz
Other Waveform Range
Triangle 0.1 to 12 MHz
Sine Wave Distortion
DC - 1 MHz, Less Than -60 dBc,1 MHz - 5 MHz, Less Than -50 dBc,5 MHz - 12 MHz, Less Than -45 dBc
Sq. Wave Rise/Fall Time (nS)
Less Than 20
Sweep Type
Continuous, Triggered
Impedance (Ohms)
50 ohm
AM Modulation
Internal/External
Sine/Square Wave Accuracy
0.01% +/-0.186 Hz
Output Amplitude
10 mVpp to 10 Vpp (into 50 ohm), 20 mVpp to 20 Vpp (Open Circuit)
Square Wave Range (MHz)
0.01 Hz to 12 MHz
FM Modulation
Internal/External
Sine Wave Range (MHz)
0.01 Hz to 12 MHz
Display
Color LCD Display
Sweep Rate
10 ms to 100 s
Sweep
Linear and Logarithmic, Up or Down
Interface
USB
Includes
Power Cord, USB Type A to Type B Cable
Special Features
SCPI-Compliant Command Set,AM/FM
Output Attenuation
+/-0.5 dB to 1 MHz, +/-1 dB to 12 MHz
Frequency Dial Accuracy (%)
0-100
Sweep Range
Waveform Range Dependent
Power Source
AC Line Input (110V/220V)
Product Type
DDS Function Generator
Sine Wave Frequency - Minimum
0.01 Hz
Triangle Wave Frequency - Maximum
1 MHz
Square Wave Rise/Fall Time
Less Than 20 nsec (10%-90%) at Full Amplitude Into 50 ohm
Calibration Certificate Type
NIST
Number of Channels
1
Square Wave Frequency - Maximum
12 MHz
Waveforms Generated
Sine, Square, Triangle
Sine Wave Frequency - Maximum
12 MHz
Square Wave Frequency - Minimum
0.01 Hz
Sweep Time - Maximum
100 sec
Digital Display Screen Type
LCD
Wave Frequency Accuracy
0.01% +/-0.006 Hz
Sine Wave Harmonic Distortion
0 - 1 MHz, Less Than -60 dBc, 1 MHz - 5 MHz, Less Than -50 dBc, 5 MHz - 12 MHz, Less Than -45 dBc
Number of Display Digits
6
Triangle Wave Frequency - Minimum
0.1 Hz
Sweep Time - Minimum
10 msec
Single Pulse Wave Frequency - Maximum
12 MHz
Single Pulse Wave Frequency - Minimum
0 MHz

Description

Signal Generator, DDS Function, Sine Wave Range 0.01 Hz to 12 MHz, Square Wave Range 0.01 Hz to 12 MHz, Other Waveform Range Triangle 0.1 to 12 MHz, Sine Wave Distortion DC - 1 MHz, Less Than -60 dBc,1 MHz - 5 MHz, Less Than -50 dBc,5 MHz - 12 MHz, Less Than -45 dBc, Sq. Wave Rise/Fall Time (nS) Less Than 20, Output Amplitude 10 mVpp to 10 Vpp (into 50 ohm), 20 mVpp to 20 Vpp (Open Circuit), Impedance (Ohms) 50 ohm, Output Attenuation +/-0.5 dB to 1 MHz, +/-1 dB to 12 MHz

Ratings & reviews