Thymine, 25g
- Mfr # T0234-25G
- Zoro # G8098638
product price:Â
$
53.89
/ea
Key Features
Chemical Container Material
Clear Glass
Molecular Weight
126.11
Chemical Formula
C5H6N2O2
Chemical Grade
Reagent
CAS Number
65-71-4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T0234-25G
- Zoro #
- G8098638
- UPC #
- -
- Country of Origin
- Japan
- Item
- Thymine
- Chemical Container Material
- Clear Glass
- Molecular Weight
- 126.11
- Chemical Formula
- C5H6N2O2
- Chemical Grade
- Reagent
- CAS Number
- 65-71-4
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
Dimensions
- Chemical Container Size
- 25 g
Description
Thymine, CAS Number 65-71-4, Molecular Weight 126.11, Chemical Formula C5H6N2O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.