Shop SPECTRUM

Potassium Iodide, Granular, FCC, 500g, PK6

  • Mfr # P1344-500GMAK
  • Zoro # G8076098

product price: 
$
2,173.99
/pk of 6, $362.33/ea
Free Shipping & Returns

Key Features

Chemical Container Size
500 g
CAS Number
7681-11-0
Chemical Container Material
Amber Glass
Shelf Life
36 mo
Molecular Weight
166
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P1344-500GMAK
Zoro #
G8076098
UPC #
-
Country of Origin
United States
Item
Potassium Iodide
CAS Number
7681-11-0
Chemical Container Material
Amber Glass
Shelf Life
36 mo
Molecular Weight
166
Chemical Formula
KI
Chemical Container Type
Bottle
Chemical Grade
FCC
Container Type
Bottle
Color
Colorless
Application
Food and Beverage, Nutritional Supplement
Product Type
Potassium Iodide
Container Material
Amber Glass
Shipping Restrictions
Chemical Not Regulated For Transport
Features
Light Sensitive, Moisture Sensitive
Form
Powder
Special Information
Light Sensitive, Moisture Sensitive
REMOVE - Previous PI Node
P
Storage Temperature - Maximum
22 Degrees C
Quantity
500
Storage Temperature - Minimum
20 Degrees C
Volume
500 g
Grade Certification
Halal, Kosher
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
500 g

Description

Potassium Iodide, Concentration Not Applicable, CAS Number 7681-11-0, Molecular Weight 166, Chemical Formula KI, APHA Not Applicable, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade FCC, Chemical Container Size 500 g, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Light Sensitive, Moisture Sensitive, Package Quantity 6

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.