Shop COMMERCIAL CHEF
See all product information
Create Account
12 Cup Digital/Programmable Coffee Maker Black/Stainless
Mfr # CHCM12B
Zoro # G809947053
product price:Â
$
50.25
/ea
Key Features
Color
Black
Material
Plastic, Stainless Steel
Depth (In.)
7.24 in
Voltage
120
Width
11.02 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CHCM12B
- Zoro #
- G809947053
- UPC #
- 810064694677
- Country of Origin
- China
- Color
- Black
- Material
- Plastic, Stainless Steel
- Voltage
- 120
- For Use With
- BOI-003-002 models
Description
Who doesn't love a delicious cup of hot coffee in the morning? With our COMMERCIAL CHEF digital coffee maker with timer, you're ensured your favorite blends are waiting for you when you get up in the morning. With a tank that brew up to 12 cups at a time, your guests will love being able to reach for that second cup shortly after they've finished their first! When it comes to small coffee makers, this coffee machine 3.53 lbs. has a variety of functionalities, including a stay warm feature as well as an anti-drip component. Say goodbye to coffee spills and hello to freshly brewed cups of joe made from one of the best coffee pots available. It's stylish and modern design will compliment kitchens in homes, apartments, dorm rooms, and even RVs. Included with this outstanding coffee maker 11.02in x 7.24in x 12.24in is a nylon coffee filter, which means you can save money on having to buy paper ones time and time again. 120V, 60Hz, 900W. So wake up on the right side of the bed with our COMMERCIAL CHEF digital coffee pot.