Shop LG
See all product information
Create Account
Dryer Lint Filter Guide and Grill
Mfr # 3550EL1005C
Zoro # G214022550
product price:Â
$
15.35
/ea
Key Features
Height
2.3228in
Length
17.4803in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3550EL1005C
- Zoro #
- G214022550
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 2.3228in
- Length
- 17.4803in
Description
Lint filter guide and grill works with some LG models of clothes dryers.