Shop SPER SCIENTIFIC
See all product information
Create Account
White Large Display Timer
- Mfr # 810005
- Zoro # G809979979
product price:
$
30.15
/ea
Key Features
Body Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 810005
- Zoro #
- G809979979
- UPC #
- -
- Country of Origin
- China
Details
- Body Color
- White
Description
Features the largest display available on a timer: 3 x 2-1/2. Can be easily read from across a room. Simultaneously displays either one count up channel and a clock, or two count down channels. All channels have a range of 24 hours with 1 second resolution. Also indicates how much time has elapsed after a count down alarm sounds and conveniently recalls the last timer setting for reuse. White case has extra-large start/stop button and a loud alarm. Wall mount or fold for benchtop use. Runs for approximately 2 years on one AAA battery included. *Certification Option N.I.S.T. traceable Certificate of Compliance available at additional cost Select option above.Dimensions: 5 x 33⁄4 x 1⁄2Weight: 6.7 oz Downloads Instruction Manual Product Brochure Comparison Chart Comparison Chart
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.