Compact Digital Multimeter
- Mfr # 400001
- Zoro # G809983808
product price:
$
35.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 400001
- Zoro #
- G809983808
- UPC #
- -
- Country of Origin
- China
Description
This Sper Scientific Digital Multimeter is a compact, full-featured multimeter that fits nicely in your palm. An easy to use unit that delivers safe, reliable measurements, time after time. These meters are made to fit the way you work, and designed to go along no matter where your work takes you. They feature a large, crisp backlit LCD display, making it easier to work in dark environments. Virtually everything you need to measure is available in these meters, including test settings for 1.5V and 9V batteries. These meters conform to EN 61010-1, CAT-III 600V standards. The double molded housing provides a safe grip, and the meter features full overload protection. 9V battery, test leads and instructions are included. One year warranty. Specifications Diode Test Test current of 1mA maximum, open circuit voltage 2.8V DC typical Continuity Check Audible signal will sound if the resistance is less than approximately 30Ω Battery Test current 9 V 6mA; 1.5V 100mA Input Impedance >1MΩ Data Hold To Freeze the displayed data ACV Bandwidth 45 Hz to 450Hz DCA voltage drop 200 mV Display 3 1⁄2 digit, 2000 count Backlit LCD, 1.1; digits Overrange indication “1; is displayed Polarity Automatic no indication for positive polarity; Minus - sign for negative polarity Measurement Rate 2 times per second, nominal Low Battery Indication “BAT; is displayed if battery voltage drops below operating voltage Battery one 9-volt NEDA 1604 battery Fuses mA, μA ranges; 0.2A/250V fast blow A range; 10A/250V fast blow Operating Temperature 32 degrees F to 122 degrees F 0 degrees C to 50 degrees C Storage Temperature -4 degrees F to 140 degrees F -20 degrees C to 60 degrees C Relative Humidity Operating Altitude 7000ft. 2000 meters maximum. Weight 255g Size 150mm x 70mm x 48mm Safety For indoor use and in accordance with Over-voltage Category II, Pollution Degree 2. Category II includes local level, appliance, portable equipment, etc., with transient over-voltages less than Over-voltage Category III. Downloads Instruction Manual
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.