Long Range Eoval 2000
- Mfr # 64W41
- Zoro # G810791669
product price:Â
$
164.99
/ea
Free Shipping & Returns
Key Features
Lighting Technology
LED
Voltage
9V DC to 32V DC
Head Shape
Oval
Standards
CE, CISPR 25 Class 5, ECE R10, EN 13309, EN 60068, ISO 10605, ISO 11452 Section 2 and 4, ISO 14982, ISO 16750 Section 3-5, ISO 20653, ISO 7637-2/ISO 16750-2
Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 64W41
- Zoro #
- G810791669
- UPC #
- 089373021461
- Country of Origin
- Germany
Dimensions
- Overall Depth
- 2 3/4 in
- Overall Diameter
- 5 15/16 in
- Overall Height
- 4 15/16 in
- Fits Chest Size
Details
- Item
- Long Range Eoval 2000
- Lighting Technology
- LED
- Voltage
- 9V DC to 32V DC
- Head Shape
- Oval
- Standards
- CE, CISPR 25 Class 5, ECE R10, EN 13309, EN 60068, ISO 10605, ISO 11452 Section 2 and 4, ISO 14982, ISO 16750 Section 3-5, ISO 20653, ISO 7637-2/ISO 16750-2
- Features
- Electrical Connection
- Hard Shell Superseal
- Minimum Operating Temperature
- -40 Degrees F
- Maximum Brightness
- 2,000 lm
- Maximum Operating Temperature
- 122 Degrees F
- Housing Material
- Aluminum
- Current
- 1.3 A @ 28V, 2.6 A @ 14V
- Lens Material
- Polycarbonate
- Wattage
- 37 W
- IP Rating
- IP69K
Description
Long Range Eoval 2000, IP Rating IP69K, Overall Depth 2 3/4 in, Operating Voltage 9-32V DC, Lighting Technology LED, Overall Diameter 5 15/16 in, Overall Height 4 15/16 in, Head Shape Oval, Overall Width Not Applicable, Electrical Connection Hard Shell Superseal, Standards CE, CISPR 25 Class 5, ECE R10, EN 13309, EN 60068, ISO 10605, ISO 11452 Section 2 and 4, ISO 14982, ISO 16750 Section 3-5, ISO 20653, ISO 7637-2/ISO 16750-2, Wattage 37 W, Current 1.3 A @ 28V, 2.6 A @ 14V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.