Shop AIR LOCKER
See all product information
Create Account
Professional Cable Tacker
- Mfr # M645
- Zoro # G810905776
product price:
$
39.69
/ea
Key Features
Crown Width
1 in
Nail Length
9 in
Throat Depth
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M645
- Zoro #
- G810905776
- UPC #
- 99461746527
- Country of Origin
- Taiwan, Province of China
Dimensions
- Crown Width
- 1 in
- Nail Length
- 9 in
- Throat Depth
- 8 in
Description
The Air Locker M645 Professional Cable Tacker will safely and securely fasten numerous types of wires/cables such as electronic speakers, phone wire, thermostat wire, rope, Cat-5, and much more. Designed with a bottom load magazine to easily and quickly re-load on the job, firm ergonomic grip handle, and an adjustable depth of adjustment. Manufactured with hardened – steel part for durability.
- Easy to use depth adjustment allows for stapling into multiple surfaces.
- Manufactured from hardened – steel parts for durability.
- Ergonomic single – grip handle provides firm grip and makes stapling a breeze.
- Includes a mode selector trigger, normal or max to tackle multiple types of jobs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.