100 pc. Screwdriver Set, Magnetic Tips, Storage Pouch, Chrome Vanadium
- Mfr # W1721
- Zoro # G123310526
product price:Â
$
86.99
/ea
Key Features
Handle Material
Plastic
Case Included
Yes
Color
Silver, Black
Interchangeable Drive Heads
No
Standards
ASME PALD-2009
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W1721
- Zoro #
- G123310526
- UPC #
- 39564125829
- Country of Origin
- China
- Item
- Screwdriver Set
- Handle Material
- Plastic
- Case Included
- Yes
- Color
- Silver, Black
- Interchangeable Drive Heads
- No
- Standards
- ASME PALD-2009
- Ratcheting
- No
- Handle Color
- Red. Black
- SAE or Metric
- Both
- Material
- Chrome Vanadium Steel
- Finish
- Satin
- Magnetic Tip
- Yes
Dimensions
- Additional Sizes
- Square: S0 x 3, S1 x 3, S1 x 4, S2 x 4, S3 x 6 in.; Power bits Square S1, S2, S3
Description
The Performance Tool W1721 Screwdriver Set is the ultimate solution for all your screwdriving needs. This set includes a vast range of Phillips, slotted, star, square, power bits, and nut driver bit sizes, ensuring you have the right tool for any job. Made with Chrome Vanadium blades and power bits, this set is durable and built to last. The magnetic tips make it easy to hold screws in place while you work, saving you time and effort. The non-slip molded grips provide a comfortable and secure grip, even for extended periods of use, reducing hand fatigue. With a convenient zippered organizing pouch, this set is easy to store and find. Suitable for DIY projects and professional use, this versatile set has got you covered, whether you're fixing a loose doorknob or performing maintenance on your car. Get your hands on the Performance Tool W1721 Screwdriver Set today and enjoy the convenience and reliability it offers!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.