Shop SHAVIV
See all product information
Create Account
Deburring Tool Set, Red
- Mfr # 155-29076
- Zoro # G810914204
product price:Â
$
37.69
/ea
Sold in multiples of 2 for $75.38
Key Features
Features
Telescopic Blade Holder
Holder Trade Letter
L
Surface Application
Outer Tube Edge
Primary Material Application
Aluminum, Brass, Bronze, Copper, Nickel Alloy, Steel
Blade Trade Number
L10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 155-29076
- Zoro #
- G810914204
- UPC #
- 7290001234174
- Country of Origin
- Israel
- Item
- Deburring Tool Set
- Features
- Telescopic Blade Holder
- Holder Trade Letter
- L
- Surface Application
- Outer Tube Edge
- Primary Material Application
- Aluminum, Brass, Bronze, Copper, Nickel Alloy, Steel
- Blade Trade Number
- L10
- Handle Trade Name
- Classic Handle A
- Color
- Red
- Blade Material
- High Speed Steel
Description
Shaviv Excaliburr Set L