External Deburr Bit, 1/2-1-3/8 in. Thread Repair, Tungsten Carbide
- Mfr # W9006
- Zoro # G223310600
product price:Â
$
51.99
/ea
Key Features
Material
Tungsten Steel
Color
Silver
Case Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W9006
- Zoro #
- G223310600
- UPC #
- 39564145346
- Country of Origin
- China
- Item
- External Deburring Bit
- Material
- Tungsten Steel
- Color
- Silver
- Case Included
- No
Description
The Performance Tool Thread Repair Tool is the solution for repairing damaged threads on wheel studs, bolts, and threaded rods. This tool removes burrs and damaged ends, saving you time and money on replacement parts. Its durable cutting blades are made of tungsten carbide and have a hardness rating between 88-90 HRC, making them strong enough to use on most metals. The tool is easy to use, repairs threads in place, and has a wide bit capacity of 1/2-1-3/8-Inch (13-36mm). However, it's important to note that using the tool with a higher RPM or with hammer/impact drills will damage the cutting edge. Get the job done quickly and efficiently with the Performance Tool Thread Repair Tool.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.