Leather Case
- Mfr # PMLN8300
- Zoro # G810947431
product price:Â
$
91.19
/ea
Key Features
Material
Leather
Width
2 1/2 in
Length
3 in
Height
6 in
Number of Additional Pockets
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMLN8300
- Zoro #
- G810947431
- UPC #
- -
- Country of Origin
- Malaysia
Dimensions
- Width
- 2 1/2 in
- Length
- 3 in
- Height
- 6 in
- Overall Width
- 2 1/2 in
- Overall Length
- 3 in
- Overall Height
- 6 in
Details
- Item
- Leather Case
- Material
- Leather
- Number of Additional Pockets
- 1
- Compatible Radio Series
- MOTOTRBO R7
- Compatible Radio Brand
- Motorola
- Compatible Radio Manufacturer Model Number
- AAH06JDC9RA1AN,AAH06JDC9RA1AN-IS,AAH06JDC9WA1AN,AAH06JDC9WA1AN-IS,AAH06JDN9RA1AN,AAH06JDN9RA1AN-IS,AAH06JDN9WA1AN,AAH06JDN9WA1AN-IS,AAH06RDC9RA1AN,AAH06RDC9RA1AN-IS,AAH06RDC9WA1AN,AAH06RDC9WA1AN-IS,AAH06RDN9RA1AN,AAH06RDN9RA1AN-IS,AAH06RDN9WA1AN,AAH06RDN9WA1AN-IS,AAH06UCC9RB1AN,AAH06UCC9RB1AN-IS,AAH06UCC9WB1AN,AAH06UCC9WB1AN-IS,AAH06UCN9RB1AN,AAH06UCN9RB1AN-IS,AAH06UCN9WB1AN,AAH06UCN9WB1AN-IS
- Product Type
- Case with Swivel Belt Loop
Description
Leather Case, Product Type Case with Swivel Belt Loop, Compatible Radio Brand Motorola, Compatible Radio Series MOTOTRBO R7
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.