Shop MOTOROLA
See all product information
Create Account
SKU#:487T54, MFR#:PMNN4488A, 3000mAh
- Mfr # PMNN4488A
- Zoro # G6314791
product price:Â
$
168.99
/ea
Free Shipping & Returns
Key Features
For Use With
Portable Two Way Radio
Recharge Time
2 to 3 hr
Battery Type
Lithium Ion
Battery Capacity
3,000 mAh
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMNN4488A
- Zoro #
- G6314791
- UPC #
- -
- Country of Origin
- Malaysia
- Item
- Radio Battery
- For Use With
- Portable Two Way Radio
- Recharge Time
- 2 to 3 hr
- Battery Type
- Lithium Ion
- Battery Capacity
- 3,000 mAh
- Color
- Black
- Fits Brand
- Motorola
- Fits Model
- Mfr. No. XPR3300, XPR3300e, XPR3550, XPR3550e, XPR7350, XPR7350e, XPR7550, XPR7550e, XPR7580, XPR7580e
- Voltage
- 7.4V
- Green Environmental Attribute
- Product is Rechargeable
- Product Type
- Radio Battery
- Compatible Radio Series
- DP2000, DP4000
- Compatible Radio Brand
- Motorola
- Compatible Radio Type
- Handheld
- Compatible Radio Manufacturer Model Number
- XPR3300, XPR3300e, XPR3550, XPR3550e, XPR7350, XPR7350e, XPR7550, XPR7550e, XPR7580, XPR7580e
- Maximum Recharge Time
- 3 hr
- Minimum Recharge Time
- 2 hr
- Compatible Product Type
- Portable Two Way Radio
- Compatible Pump
- Portable Two Way Radio
Description
Radio Battery, Product Type Radio Battery, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series DP2000, DP4000, Compatible Radio Manufacturer Model Number XPR3300, XPR3300e, XPR3550, XPR3550e, XPR7350, XPR7350e, XPR7550, XPR7550e, XPR7580, XPR7580e, Battery Capacity 3,000 mAh, Battery Type Lithium Ion, Compatible Product Type Portable Two Way Radio, Waterproof No, IP Rating IP68, Voltage 7.4 V, Maximum Recharge Time 3 hr, Color Black
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.