Shop INSTOCK
See all product information
Create Account
Wall Mount Bracket Support
- Mfr # GRFF-CTOP-18-2
- Zoro # G810992905
product price:Â
$
224.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Overall Length
18 in
Product Type
Bracket Support
Wire Rope Length
18 in
Length
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GRFF-CTOP-18-2
- Zoro #
- G810992905
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 18 in
- Wire Rope Length
- 18 in
- Length
- 18 in
Details
- Item
- Wall Mount Bracket Support
- Material
- Steel
- Product Type
- Bracket Support
- Shell Material
- Steel
Description
Wall Mount Bracket Support, Includes Not Applicable, Material Steel
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.