Phlebotomy Supplies Organizer, Clear
- Mfr # PHLEB3
- Zoro # G816555630
product price:Â
$
238.99
/ea
Free Shipping & Returns
Key Features
Compartment Length
13 3/4 in
Product Type
Phlebotomy Organizer
Wire Rope Length
14 1/2 in
Compartment Width
5 in
Overall Height
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHLEB3
- Zoro #
- G816555630
- UPC #
- -
- Country of Origin
- United States
- Item
- Organizer for phlebotomy supplies
- Product Type
- Phlebotomy Organizer
- Total Holding Capacity
- Misc Phlebotomy Supplies
- Autoclavable
- No
- Number of Compartments
- 9
- Color
- Clear
- Compatible Product Type
- Phlebotomy Supplies
- Material
- PETG
- Shell Material
- PETG
- Wire Color
- Clear
Dimensions
- Compartment Length
- 13 3/4 in
- Wire Rope Length
- 14 1/2 in
- Compartment Width
- 5 in
- Overall Height
- 16 in
- Overall Width
- 5 1/8 in
- Overall Length
- 14 1/2 in
- Length
- 14 1/2 in
Description
Item Phlebotomy Supplies Organizer, Number of Compartments 9, Autoclavable No, Material PETG, Clear, Includes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.