Shop CENTURY DRILL & TOOL
See all product information
Create Account
HSS Drill Bits
- Mfr # 89120
- Zoro # G810995067
product price:
$
15.19
/pk of 6, $2.53/ea
Key Features
Overall Length
4-1/2 in
Decimal Equivalent
0.3125
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 89120
- Zoro #
- G810995067
- UPC #
- 081838891206
- Country of Origin
- China
- Decimal Equivalent
- 0.3125
Dimensions
- Overall Length
- 4-1/2 in
- Drill Bit Size
- 5/16 in
Description
Century's High Speed Steel drill bits feature premium high speed steel and a duotone finish for fast chip removal in wood soft metal plastic and plaster. No center punch needed: Century 135° quick cut points are self-centering and penetrate faster with less pressure. Will not walk or wander at the starting surface. Pro Pack of 6 drill bits.
- High speed drill bits feature premium high speed steel and a duotone finish for fast chip removal in wood, soft metal, plastic, and plaster.
- No center punch needed: Century's 135° quick-cut points are self-centering and penetrate faster with less pressure. Drill bit will not "walk" or "wander" at the starting point.
- Reduced 3/8" shank fits all 3/8" or larger chucks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.