Shop CENTURY DRILL & TOOL
See all product information
Create Account
Impact Pro Square Socket Adapter
- Mfr # 68579
- Zoro # G810995388
product price:Â
$
18.15
/pk of 5, $3.63/ea
Key Features
Overall Length
2-1/2 in
Hex Shank Size
1/4 in
Drive Size
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 68579
- Zoro #
- G810995388
- UPC #
- 081838685799
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 2-1/2 in
- Hex Shank Size
- 1/4 in
- Drive Size
- 3/8 in
Description
IMPACT PRO SQUARE SOCKET ADAPTERS. Impact driver rated socket adapters. 1/4 Inch hex power notch shank.
- Impact driver rated socket adapter.
- 1/4" hex power notch shank.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.