Shop SAGINAW CONTROL & ENGINEERING
See all product information
Create Account
Port, Programming
- Mfr # P-P11R2-K3RF0-U450
- Zoro # G811164448
product price:
$
472.99
/ea
Free Shipping & Returns
Key Features
Finish
Powder Coated
Application
This product line is designed to help increase your compliance with NFPA 70E and reduce the risk of personal exposure of arc flash by reducing the need to access the enclosure, by bringing utility outlets and data interface ports outside the enclosures.
Standards
UL Component Recognized; CSA Component Recognized
Description
Port, Programming
Height
3.50 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P-P11R2-K3RF0-U450
- Zoro #
- G811164448
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.50 in
- Width
- 5.10 in
- Depth
- 1.65"
- Length
- 1.65 in
Details
- Finish
- Powder Coated
- Application
- This product line is designed to help increase your compliance with NFPA 70E and reduce the risk of personal exposure of arc flash by reducing the need to access the enclosure, by bringing utility outlets and data interface ports outside the enclosures.
- Standards
- UL Component Recognized; CSA Component Recognized
- Description
- Port, Programming
- Notes
- UL Recognized E207344; NFPA 70E Compliant; Ports with "foreign" Oulets are CE Compliant; UL Type 4X; 4; 12
- Construction
- Color
- Gray
Description
- •Powder coated Light Gray.
- •This product line is designed to help increase your compliance with NFPA 70E and reduce the risk of personal exposure of arc flash by reducing the need to access the enclosure, by bringing utility outlets and data interface ports outside the enclosures.
- •Available with Ethernet, USB, Control Net, Serial or Device Net data interface ports.
- •No GFCI on Programming ports with simplex only.
- •Programming ports with Duplex are GFCI Ground fault circuit interrupters with exclusive three outlet design, GFCI Duplex outside the enclosure with GFCI Simplex inside.
- •Transparent polycarbonate sealed cover.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.