Shop LEVITON
See all product information
Create Account
Toggle Single-Pole, 15 Amp
- Mfr # CSB1-15T
- Zoro # G122982342
product price:Â
$
5.29
/ea
Key Features
Illuminated
No
Market
Commercial
Voltage Rating
120/277V AC
Overall Height
4.1 in
Current Rating
15 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSB1-15T
- Zoro #
- G122982342
- UPC #
- 078477301647
- Country of Origin
- United States
Dimensions
- Overall Height
- 4.1 in
- Overall Width
- 1.3 in
- Fits Chest Size
- AC Quiet Switch, Commercial Specification Grade
Details
- Illuminated
- No
- Market
- Commercial
- Voltage Rating
- 120/277V AC
- Current Rating
- 15 A
- Number of Switches
- 1
- Wiring Method
- Back/Side
- Switch Function
- Maintained
- Wire Connection Type
- Screw Terminals
- Switch Type
- Single Pole
- Features
- AC Quiet Switch, Commercial Specification Grade
- Item
- Toggle Single-Pole, 15 Amp
- Standards
- CSA Certified, cULus Listed, FED SPEC W-S-896, UL Listed
- Color
- Light Almond
- Grounding
- Grounded
- Strap Material
- Galvanized Steel
- Wire Color
- Light Almond
Description
Toggle Single-Pole, 15 Amp, Color Light Almond, Current Rating 15 A, Illuminated No, Pilot Light No, Switch Function Maintained, Switch Type Single Pole, Voltage Rating 120/277V AC, Wiring Method Back/Side, Number of Switches 1, Standards CSA Certified, cULus Listed, FED SPEC W-S-896, UL Listed, Strap Material Galvanized Steel, Switch Style Toggle, Wire Connection Type Screw Terminals, Features AC Quiet Switch, Commercial Specification Grade, Grounding Grounded, Market Commercial
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.