Shop ROBERTSHAW
See all product information
Create Account
Flame Sensor, 5" L Probe, Fixed Bracket
- Mfr # 10-6850
- Zoro # G811225989
product price:Â
$
17.19
/ea
Key Features
Probe Tip Angle
90 Degrees
Probe Length
5 in
Maximum Rod Temperature
1,800 Degrees F
Application
HVAC
Bracket Type
Fixed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10-6850
- Zoro #
- G811225989
- UPC #
- 662013256401
- Country of Origin
- China
- Item
- Flame Sensor
- Probe Tip Angle
- 90 Degrees
- Maximum Rod Temperature
- 1,800 Degrees F
- Application
- HVAC
- Bracket Type
- Fixed
- Replacement Type
- OEM
- Compatible with Manufacturer Model Number
- SEN01114, SEN1114, SEN441, SEN491
- Electrical Connection Type
- Quick Connect Terminals
- Compatible Ignition System Type
- Hot Surface Ignition
- Compatible with Brand
- Trane
- Product Type
- Flame Sensor
- Compatible with Series
- AUC1D1, AUD1, AUD2, TDC1, TDD1, TDD2, TDH1, TDH2, TDH3, TDHM, TUD1, TUD2, TUE, TUH
- Compatible Manufacturer Model Number
- SEN01114, SEN1114, SEN441, SEN491
- For Use With Mfr. Model Number
- SEN01114, SEN1114, SEN441, SEN491
- Compatible Manufacturer Part Number
- SEN01114, SEN1114, SEN441, SEN491
- Compatible with Manufacturer Model No.
- SEN01114, SEN1114, SEN441, SEN491
- Compatible with Mfr. Model No.
- SEN01114, SEN1114, SEN441, SEN491
- For Use with Mfr Model Number
- SEN01114, SEN1114, SEN441, SEN491
- Compatible Pump Manufacturer Part Number
- SEN01114, SEN1114, SEN441, SEN491
- Compatible Mfr. Model Number
- SEN01114, SEN1114, SEN441, SEN491
- For Manufacturer Part Number
- SEN01114, SEN1114, SEN441, SEN491
- Compatible with Mfr. Model Number
- SEN01114, SEN1114, SEN441, SEN491
- Compatible Series
- AUC1D1, AUD1, AUD2, TDC1, TDD1, TDD2, TDH1, TDH2, TDH3, TDHM, TUD1, TUD2, TUE, TUH
Dimensions
- Probe Length
- 5 in
- Manufacturers Warranty Length
- 1 yr
Description
Flame Sensor, Replacement Type OEM, Compatible Ignition System Type Hot Surface Ignition, Bracket Type Fixed, Probe Tip Angle 90 Degrees , Probe Length 5 in, Probe Mounting Type Not Applicable, Lead Length Not Applicable, Electrical Connection Type Quick Connect Terminals, Compatible with Series AUC1D1, AUD1, AUD2, TDC1, TDD1, TDD2, TDH1, TDH2, TDH3, TDHM, TUD1, TUD2, TUE, TUH, Compatible with Brand Trane, Compatible with Manufacturer Model Number SEN01114, SEN1114, SEN441, SEN491
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.