Shop SCHMALZ
See all product information
Create Account
Flat Suction Cup
- Mfr # 10.01.01.14074
- Zoro # G811471515
product price:Â
$
31.69
/ea
Sold in multiples of 10 for
$316.90
Key Features
Pad Type
Flat
Pad Material
Food Grade Silicone Rubber
Pad Height
34.9 mm
Port Size
1/4 in
Outside Diameter
80 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10.01.01.14074
- Zoro #
- G811471515
- UPC #
- -
- Country of Origin
- Germany
- Pad Type
- Flat
- Pad Material
- Food Grade Silicone Rubber
- Item
- Vacuum Pad Assembly
- Number of Folds
- 0
- Weight
- 72.8 g
- Maximum Vacuum Pressure
- -0.6 bar
- Series
- SUF
- Stroke
- 6.5 mm
- Hardness
- 55 Shore A
- Durometer
- 55 A
- Port Type
- G
- Standards
- FDA Approved
- Pad Color
- Clear
Dimensions
- Pad Height
- 34.9 mm
- Port Size
- 1/4 in
- Outside Diameter
- 80 mm
- Overall Height
- 46.9 mm
- Pad Diameter
- 87.1 mm
Description
Item Vacuum Pad Assembly, Durometer 55 A, Maximum Vacuum Pressure -0.6 bar, Number of Folds 0, Outside Diameter 80 mm, Overall Height 46.9 mm, Pad Color Clear, Pad Diameter 87.1 mm, Hardness 55 Shore A, Pad Height 34.9 mm, Pad Material Food Grade Silicone Rubber, Pad Type Flat, Port Size 1/4 in, Port Type G, Series SUF, Standards FDA Approved, Stroke 6.5 mm, Weight 72.8 g
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.