Shop BLUE SEA SYSTEMS
See all product information
Create Account
Bilge Pump Control Panel
- Mfr # 8263
- Zoro # G811586004
product price:Â
$
82.15
/ea
Key Features
Voltage
12/24 V
Width
5.5 in
Length
6.9 in
Amps
15 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8263
- Zoro #
- G811586004
- UPC #
- 632085082635
- Country of Origin
- United States
- Voltage
- 12/24 V
- Amps
- 15 A
Dimensions
- Width
- 5.5 in
- Length
- 6.9 in
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.