Replacement Kit, Nitro
- Mfr # 24549
- Zoro # G811769643
product price:Â
$
37.79
/ea
Key Features
Standards
ANSI Z87.1
Plate Size
90 mm x 110 mm
Series
Nitro
Plate Material
Polycarbonate
Plate Type
Safety
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 24549
- Zoro #
- G811769643
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Plate Size
- 90 mm x 110 mm
Details
- Standards
- ANSI Z87.1
- Series
- Nitro
- Plate Material
- Polycarbonate
- Plate Type
- Safety
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.