Shop JACKSON SAFETY
See all product information
Create Account
Magnifier Plate
- Mfr # 16060
- Zoro # G124889199
product price:Â
$
7.95
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Lens Color
Clear
Material
Polycarbonate
Compatible with Series
Univeral Fit
Standards
ANSI Z87.1
Magnification
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16060
- Zoro #
- G124889199
- UPC #
- 626053605070
- Country of Origin
- Taiwan, Province of China
Dimensions
- Plate Width
- 2 in
- Plate Length
- 4 1/2 in
- Fits Chest Size
- Diopter-Rated Magnification Improves Close-Up Vision, Letting You See Fine Weld Details More Clearly, High-Quality Polycarbonate Construction for Long-Lasting Durability, Provides Great Visual Clarity and Scratch Resistant Characteristics
Details
- Lens Color
- Clear
- Material
- Polycarbonate
- Compatible with Series
- Univeral Fit
- Standards
- ANSI Z87.1
- Magnification
- Yes
- Magnifying Power
- 1.75 x
- Features
- Diopter-Rated Magnification Improves Close-Up Vision, Letting You See Fine Weld Details More Clearly, High-Quality Polycarbonate Construction for Long-Lasting Durability, Provides Great Visual Clarity and Scratch Resistant Characteristics
- Diopter Strength
- +1.75
- Compatible with Manufacturer Model Number
- Universal
- For Use With
- Passive or ADF Welding Filter
- Item
- Magnifier Plate
- Compatible Manufacturer Part Number
- Universal
- Compatible Manufacturer Model Number
- Universal
- Shell Material
- Polycarbonate
- Compatible Series
- Univeral Fit
Description
Magnifier Plate, Compatible with Manufacturer Model Number Universal, Compatible with Series Univeral Fit, Diopter Strength +1.75, Features Diopter-Rated Magnification Improves Close-Up Vision, Letting You See Fine Weld Details More Clearly, High-Quality Polycarbonate Construction for Long-Lasting Durability, Provides Great Visual Clarity and Scratch Resistant Characteristics, For Use With Passive or ADF Welding Filter, Includes Not Applicable, Lens Color Clear, Magnification Yes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.