Propionic Acid, 25mL
- Mfr # P0500-25ML
- Zoro # G8118131
product price:Â
$
31.99
/ea
Key Features
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Shipping Restrictions
UN3463, Propionic Acid, 8 (3), PG II
CAS Number
79-09-4
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P0500-25ML
- Zoro #
- G8118131
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Chemical Container Size
- 25 mL
Details
- Item
- Propionic Acid
- Chemical Grade
- Reagent
- Chemical Container Material
- Clear Glass
- Shipping Restrictions
- UN3463, Propionic Acid, 8 (3), PG II
- CAS Number
- 79-09-4
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Chemical Formula
- C3H6O2
- Molecular Weight
- 74.08
Description
Propionic Acid, CAS Number 79-09-4, Molecular Weight 74.08, Chemical Formula C3H6O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN3463, Propionic Acid, 8 (3), PG II
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.