Shop SPECTRUM
See all product information
Create Account
Propylene Glycol Methyl Ether, 1L
- Mfr # P1438-1LT
- Zoro # G8061127
product price:Â
$
156.99
/ea
Free Shipping & Returns
Key Features
Shipping Restrictions
UN3092, 1-Methoxy-2-Propanol, 3, PG III
CAS Number
107-98-2
Concentration
100 %
Chemical Container Material
Amber Glass
Chemical Formula
C4H10O2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1438-1LT
- Zoro #
- G8061127
- UPC #
- -
- Country of Origin
- United States
- Item
- Propylene Glycol Methyl Ether
- Shipping Restrictions
- UN3092, 1-Methoxy-2-Propanol, 3, PG III
- CAS Number
- 107-98-2
- Concentration
- 100 %
- Chemical Container Material
- Amber Glass
- Chemical Formula
- C4H10O2
- Molecular Weight
- 90.12
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- Chemical Grade
- Lab
- Application
- Analytical Testing Labs
- Container Type
- Bottle
- Color
- Colorless
- Product Type
- Propylene Glycol Methyl Ether
- Container Material
- Amber Glass
- Form
- Liquid
- REMOVE - Previous PI Node
- P
- Quantity
- 1
- Storage Temperature - Maximum
- 22 Degrees C
- Storage Temperature - Minimum
- 20 Degrees C
- Volume
- 1 L
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 1 L
Description
Propylene Glycol Methyl Ether, Concentration 100 Percent, CAS Number 107-98-2, Molecular Weight 90.12, Chemical Formula C4H10O2, APHA Not Applicable, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solvent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN3092, 1-Methoxy-2-Propanol, 3, PG III, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.