Shop J.W. WINCO
See all product information
Create Account
Wing Nuts, Knobs
- Mfr # 434-NI-26-10X32-MT
- Zoro # G811854516
product price:Â
$
12.49
/ea
Key Features
Thread Size
10"-32
Standards
AISI, RoHS
Overall Height
0.57 in
Handle Diameter
1.02 in
Measurement System
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 434-NI-26-10X32-MT
- Zoro #
- G811854516
- UPC #
- 664423462267
- Country of Origin
- Germany
- Standards
- AISI, RoHS
- Item
- Wing Nuts; Wing Knobs
- Measurement System
- Inch
- Handle Type
- Wing
- Thread Material
- Stainless Steel
- Features
- The Ergonomic Shape and the Projecting Collar Make Operation Easier, Used in Aggressive Environments, Wing Nuts GN 434 Clamp and Fasten Parts Easily without Tools
- Handle Material
- Stainless Steel
Description
Wing Nuts
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.