Hand Knobs, Star Knobs
- Mfr # 6336.4-ST-32-M6-30
- Zoro # G4638368
product price:Â
$
1.15
/ea
Key Features
Handle Type
Star
Fits Chest Size
Shock-Resistant
Handle Material
Technopolymer
Base Height
10 mm
Base Diameter
14 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6336.4-ST-32-M6-30
- Zoro #
- G4638368
- UPC #
- 664423028937
- Country of Origin
- Germany
- Handle Type
- Star
- Handle Material
- Technopolymer
- Thread Material
- Steel
- Item
- Hand Knobs; Star Knobs
- Measurement System
- Metric
- Color
- Black
- Standards
- DIN 6336, RoHS
- Features
- Shock-Resistant
- Wire Color
- Black
Dimensions
- Fits Chest Size
- Shock-Resistant
- Base Height
- 10 mm
- Base Diameter
- 14 mm
- Handle Diameter
- 32 mm
- Thread Size
- M6
- Thread Length
- 30 mm
- Overall Height
- 50 mm
Description
Hand Knobs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.