Shop READYCABLE
See all product information
Create Account
Servo cable, 50 ft
- Mfr # MAT9851750-50
- Zoro # G811918454
product price:Â
$
1,238.99
/ea
Free Shipping & Returns
Key Features
Overall Length
50 ft
Compatible Brand
Allen-Bradley
OEM Part Number Equivalent
2090-CSBM1DG-10AF
Maximum Speed - Gliding
7 fps
Minimum Bend Radius Factor - Flexible
8 x d
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MAT9851750-50
- Zoro #
- G811918454
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Servo Cable
- Compatible Brand
- Allen-Bradley
- OEM Part Number Equivalent
- 2090-CSBM1DG-10AF
- Maximum Speed - Gliding
- 7 fps
- Maximum Speed - Unsupported
- 33 fps
- Maximum Acceleration
- 164 ft/sq sec
- Assembly Type
- Servo Cable
- Maximum Operating Temperature
- 176 Degrees F
- Cable Jacket Material
- PUR
- Standards
- CE, cRUus, DIN VDE 0298-3, EAC, NFPA 79-2018, REACH, RoHS-II, UKCA, UL, UL/CSA
- Resistance Properties
- Bend Resistant, Flame Resistant, Oil Resistant, UV Resistant
Dimensions
- Overall Length
- 50 ft
- Minimum Bend Radius Factor - Flexible
- 8 x d
- Maximum Length of Travel
- 10 m
- Minimum Bend Radius Factor - Fixed
- 5 x d
- Cable Outside Diameter
- 0.69 in
- Minimum Bend Radius Factor - Energy Chain
- 10 x d
Description
Servo cable, 50 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.