Shop AXIOM
See all product information
Create Account
100FT CAT6A SNAGLESS SHIELDED (S/FTP) PATCH CABLE - BLACK - TAA COMPLIANT
- Mfr # AXG104444
- Zoro # G723960770
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
End 1 Gender
Male
Wire Size
26 AWG
End 1 Connection Type
RJ-45
Cable Jacket Material
Polyvinyl Chloride
Cable Jacket Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AXG104444
- Zoro #
- G723960770
- UPC #
- -
- Country of Origin
- United States
- End 1 Gender
- Male
- End 1 Connection Type
- RJ-45
- Cable Jacket Material
- Polyvinyl Chloride
- Cable Jacket Color
- Black
- Item
- Network Cable
- End 2 Connection Type
- RJ-45
- NEC Article and Type
- CM
- Performance Category
- Category 6a
- End 2 Gender
- Male
Dimensions
- Wire Size
- 26 AWG
- Cable Length
- 100 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.