Shop DIODE LED
See all product information
Create Account
LED Driver
- Mfr # DI-TD-24V-10W-LPS3R
- Zoro # G811930630
product price:Â
$
226.80
/ea
Free Shipping & Returns
Key Features
Power Output
10 W
Environmental Rating
Dry Location Rated
Length
5 1/2 in
Width
1 13/16 in
Height
1 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DI-TD-24V-10W-LPS3R
- Zoro #
- G811930630
- UPC #
- 848333029608
- Country of Origin
- China
- Item
- LED Driver
- Power Output
- 10 W
- Environmental Rating
- Dry Location Rated
- Input Voltage
- 120V AC
- Ballast Dimming
- Yes
- Ambient Temperature Range
- -40 Degrees to 140 Degrees F
- Junction Box Included
- NEMA 3 Junction Box
- Ambient Temperature - Minimum
- -40 Degrees F
- Ambient Temperature - Maximum
- 140 Degrees F
- Standards
- ETL Listed, UL 1598
Description
LED Driver