Shop INTERION BY GLOBAL INDUSTRIAL
See all product information
Create Account
Steel Backrest for Interion Shop Stools, Black
Mfr # 695734
Zoro # G811936724
product price:Â
$
40.49
/ea
Key Features
Color
Black
Material
Steel
Width
12 in
Height
15 in
For Use With
Interion Shop Stools
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 695734
- Zoro #
- G811936724
- UPC #
- 707022410618
- Country of Origin
- Taiwan, Province of China
- Item
- Backrest
- Color
- Black
- Material
- Steel
- For Use With
- Interion Shop Stools
Description
Interion Steel Backrest for Interion Shop Stools. Use this steel backrest on any of the following Interion Steel Shop Stools with hardboard seats. B957803 - 18inH Steel Work Stool. B957804 - 24inH Steel Work Stool. B957805 - 19inH - 27inH Work Stool with Adjustable Height. B957806 - 25inH - 33inH Work Stool with Adjustable Height.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.