Productions 1032 Zafu Meditation Cushion - Blue

  • Mfr # 1032
  • Zoro # G604016633
product price: 
$
63.59
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1032
Zoro #
G604016633
UPC #
660217811310
Country of Origin
United States

Description

Wai Lana is the most popular yoga teacher in the world today. Look at one of her shows and you will quickly understand why. Entertaining, informative, lively and yet serene - it's hard for viewers not to get hooked on Wai Lana Yoga. Beautifully produced, the shows are shot on location from the world-famous coastlines of Hawaii and California to the spectacular red rock deserts of Sedona. The shows feature beautiful, relaxing soundtracks of original music by Wai Lana. Wai Lana Yoga has captured a loyal public television audience around the country.
  • Cushion.
  • Color: Blue.
  • Material: 100% Cotton.
  • Provides a comfortable seat for meditation.
  • Can also be used for support in various poses.
  • Dimensions: 12" H x 12" W x 7.5" D.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews