Shop LUXRITE
See all product information
Create Account
Outdoor LED Black and Gold Wall Sconce 12W 3CCT 3000K-5000K 8 Inch Aluminum IP65 Waterproof ETL
Mfr # LR40323-1PK
Zoro # G812040611
product price:
$
112.99
/ea
Free Shipping & Returns
Key Features
Features
IP65
Voltage
120V
Width
7.9 in
Height
3.4 in
Length
7.9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LR40323-1PK
- Zoro #
- G812040611
- UPC #
- 607609863267
- Country of Origin
- China
Dimensions
- Width
- 7.9 in
- Height
- 3.4 in
- Length
- 7.9
Details
- Features
- IP65
- Voltage
- 120V
- Watts
- 12
- Lumens
- 1200
- Finish
- Black/Gold
- Lamp Included / Lamp Not Included
- No
- Housing Material
- Metal
- CRI
- 80
- Lighting Technology
- LED
- Standards
- ETL Listed
- Color Temperature
- 3000/4000/5000
- Beam Angle
- 150 Degrees
- Application
- Indoor/Outdoor Use
- Power Source
- Hardwired
- Shape
- Square
- For Use With
- Wall Lights
Description
- •3 COLOR OPTIONS - These outdoor wall lights feature a 3-color temperature selectable switch, allowing you to customize the light color that best suits your exterior space. With a simple adjustment during installation, you can choose between 3000K soft white, 4000K cool white, or 5000K bright white. Elevate your modern aesthetic by incorporating these lights into your porch, front entrance, balcony, patio, garage, storefront, outdoor walkway, or any residential and commercial area.
- •WEATHER RESISTANT - Crafted from sturdy black aluminum with a stylish gold accent, these outdoor sconces wall lighting are designed to complement modern and contemporary outdoor settings. Resilient against the passage of time and changing seasons, these fixtures resist corrosion and weathering. With protection from rust and an IP65 rating to withstand harsh conditions, our black and gold sconce ensure bright lighting without compromising quality over the years. Dimensions: 7.9" x 7.9" x 3.4"
- •DIMMABLE - Manage the brightness of your outside lights for house with their seamless dimming capability, allowing you to decrease the intensity from full brightness to your desired level. Fine-tune your wall mounted lights until you achieve the perfect amount of illumination. With a power consumption of only 12 watts, not only do these outdoor garage lights provide efficient lighting, but utilizing a dimmer will also contribute to ongoing energy savings.
- •CONTINUOUS LIGHT - Designed to provide both bright and energy-efficient lighting, this outdoor light fixture is constructed for a lifespan of up to 50,000 hours. Unlike a conventional outdoor wall sconce, these lights eliminate the need for replacements for an extended period. Enjoy peace of mind, as this 8" outdoor sconce requires minimal maintenance while ensuring durability and reliable performance.
- •RELIABLE LIGHTING - Zero flickering light, zero delay, and zero worries with a front porch light that provides quality exterior lighting to your home or business. Each modern outdoor wall light has 3 cct selectable colors, is simple to install, IP65 wet and damp location rated for reliability, comes ETL listed for your safety, black and gold aluminum construction, has a 150 degree beam angle, 1200 lumens, and is backed by a 5 YEAR WARRANTY.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.