Square LED Up and Down Wall Sconces, 5CCT 2700K-5000K, 15W, 1000LM, IP65, ETL - Black 2-Pack
- Mfr # LR40312-2PK
- Zoro # G207581248
product price:Â
$
133.99
/pk of 2, $67.00/ea
Free Shipping & Returns
Key Features
Features
Wet Rated
Voltage
120V to 277V
Width
1.38 in
Height
4.68
Length
4.72
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LR40312-2PK
- Zoro #
- G207581248
- UPC #
- 697333250198
- Country of Origin
- China
- Item
- Sconce
- Features
- Wet Rated
- Voltage
- 120V to 277V
- Watts
- 15
- Lumens
- 1000
- Finish
- Black
- Glass Color
- Black
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- CRI
- 80
- Lighting Technology
- LED
- Housing Material
- Metal
- Standards
- ETL Listed
- Lamp Included / Lamp Not Included
- No
- Rated Life
- 50,000 hr
Dimensions
- Width
- 1.38 in
- Height
- 4.68
- Length
- 4.72
Description
Luxrite LED Up and Down Wall Sconce Light Fixture Having a tough time deciding what color you want your wall lights to be Choose an easier option with these wall mounted sconces that have a 3 color selectable switch which can go from 3000K soft white, 4000K cool white, or 5000K bright white with just a simple adjustment on the back of the light Choose your preferred color in real time when your lights are being installed and see what suits your space best Each light is built a step above standard plastic wall lights by having a full metal construction which is more durable and can handle wet and damp locations Use it both indoors or outdoors without worrying if your lights can hold up through the rain Installed with LED chips so you don't need to replace any light bulbs and has a diffuser for even light distribution from the top and bottom of the light fixture Constructed to last 50,000 hours of use which means you won't have to think about changing these lights any time in the near future Capable of being hardwired to both 120 and 277 volt installations for more reliable use in different locations
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.