Shop ROBERTSHAW
See all product information
Create Account
Infinite Switch
- Mfr # 5500-208M
- Zoro # G8121425
product price:Â
$
32.15
/ea
Key Features
Includes
4-Way Dial, Bezel, Mounting Hardware
Standards
CE Listed, UL Listed
Application
Cooking
Product Type
Infinite Switch
For Use With
Barbecue Grills, Electric Ranges, Hot Plates, Quartz Heaters, Space Heaters, Warming Drawers and Zones
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5500-208M
- Zoro #
- G8121425
- UPC #
- 662013237837
- Country of Origin
- Mexico
Dimensions
- Stem Length
- 2 in
Details
- Item
- Infinite Switch
- Includes
- 4-Way Dial, Bezel, Mounting Hardware
- Standards
- CE Listed, UL Listed
- Application
- Cooking
- Product Type
- Infinite Switch
- For Use With
- Barbecue Grills, Electric Ranges, Hot Plates, Quartz Heaters, Space Heaters, Warming Drawers and Zones
- Input Voltage
- 208V AC
- OEM Replacement Part Number
- 5500-208M
- Compatible Product Type
- Barbecue Grills, Electric Ranges, Hot Plates, Quartz Heaters, Space Heaters, Warming Drawers and Zones
Description
Infinite Switch, Product Type Infinite Switch, Stem Length 2 in, OEM Replacement Part Number 5500-208M, Input Voltage 208V AC, Application Cooking, For Use With Barbecue Grills, Electric Ranges, Hot Plates, Quartz Heaters, Space Heaters, Warming Drawers and Zones, Standards CE Listed, UL Listed, Includes 4-Way Dial, Bezel, Mounting Hardware
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.