Ciapin Evolution Fast

  • Mfr # 254SET001KK
  • Zoro # G812222505
product price: 
$
232.99
/ea
Free Shipping & Returns

Key Features

Standards
EN 354 - CNB/P/11.114 - EASA CM-CS-005
Anchor Material
Aluminum Alloy
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
254SET001KK
Zoro #
G812222505
UPC #
-
Country of Origin
Italy
Standards
EN 354 - CNB/P/11.114 - EASA CM-CS-005
Anchor Material
Aluminum Alloy

Description

Webbing anchor with multiple attachment points, specifically conceived for use in helirescue activities. Thanks to the aluminium plate which offers two additional anchor points, Ciapin Evolution Fast makes the connection between helicopter hook, rescuers and stretcher quicker and more functional. Produced in Dyneema webbing with special stitching and reinforced protective sleeve. Integrated safety system with sewn in ''double gate'' TANGO connector. Special system for the attenuation of stress in the case of fall. Long arm of 1 meter length. Connectors included.

Ratings & reviews