Shop MALTA DYNAMICS
See all product information
Create Account
Weld-On Puck-5,000 lb Rated Fall Protection Base, Uncoated Mild Steel, Includes M12 Bolt
- Mfr # A7361
- Zoro # G623363381
product price:Â
$
49.99
/ea
Key Features
Weight Capacity
310 lb
Color
Silver
Series
MD Anchors
Tensile Strength
5000 lbs
Anchor Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A7361
- Zoro #
- G623363381
- UPC #
- 818011026212
- Country of Origin
- Singapore
Details
- Weight Capacity
- 310 lb
- Color
- Silver
- Series
- MD Anchors
- Tensile Strength
- 5000 lbs
- Anchor Material
- Steel
- Standards
- ANSI Z359.18-2017, OSHA 1926 Subpart M, OSHA 1910
- Item
- Weld-On Puck
- Attachment Point
- Bolt
Description
The Malta Dynamics Weld-On Puck offers a strong and reliable solution for securing 5K Swivel Anchors to structural steel. Built from uncoated mild steel, this anchorage base is designed to be welded directly to steel beams for a permanent or semi-permanent connection-ideal for custom fall protection systems where drilling isn ftt an option. Rated to a 5,000 lb. minimum breaking strength and compliant with OSHA and ANSI Z359.18-2017 standards, the Weld-On Puck ensures safe, code-compliant installation for demanding applications. It comes equipped with a Class 8.8 M12 bolt and an internal tooth lock washer to deliver maximum strength and a secure fit. Compatible with Malta Dynamics Swivel Anchors (#A7360 and #A7360C), this anchor base is engineered for long-term performance in tough jobsite conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.