Shop WORX
See all product information
Create Account
Corded Handheld Leaf Blower, Vacuum & Mulcher W/ Leaf Collection System, 12 Amp
- Mfr # WG524
- Zoro # G812330316
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
Power Source
Corded
Blower Type
Handheld
Maximum Air Flow
600 cfm
Motor Type
Brushless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WG524
- Zoro #
- G812330316
- UPC #
- -
- Country of Origin
- China
- Power Source
- Corded
- Blower Type
- Handheld
- Item
- Leaf Blower
- Maximum Air Flow
- 600 cfm
- Motor Type
- Brushless
Description
The Worx TRIVAC is the easy-to-use, All-in-1 system for blowing, vacuuming, and mulching leaves. No stopping to change tubes and no downtime to switch from a blower to a vac. This machine does it all with a flip of a switch and no tools. The balanced single hand operation makes it easier to maneuver and control without much fatigue. The TRIVAC delivers up to 600cfm of blower force power with a hi-impact metal impeller. The included collection bag holds up to 1.2-bushels of mulched debris. With the TRIVAC's powerful 12 Amp motor, this tool makes an efficient alternative to gasoline powered tools. There is no downtime with the TRIVAC -- blow the leaves into a pile; vac and mulch them; and dump the bag for compost or collection.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.