Shop KINGS COUNTY TOOLS
See all product information
Create Account
Anvil Lopper Replacement Blade Large Coated Alloy Steel Blade for Double Ratcheting Anvil Loppers
- Mfr # GW11G12-11
- Zoro # G822936713
product price:Â
$
13.95
/ea
Key Features
Overall Length
0.5 in
Tool Height
7.5 in
Color
Black
Tool Width
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GW11G12-11
- Zoro #
- G822936713
- UPC #
- 197315865766
- Country of Origin
- China
Dimensions
- Overall Length
- 0.5 in
- Tool Height
- 7.5 in
- Tool Width
- 2 in
Details
- Item
- Anvil
- Color
- Black
Description
Tough tree trimming tasks have met their match with the Replacement Anvil Lopper Blade by Kings County Tools. This anvil blade is made from durable alloy steel for long-lasting sharpness and cutting power, with a protective coating to guard against rust. The asymmetrical blade edge is designed for clean and controlled cuts, and it’s offset for greater cutting efficiency to power through dead or dry wood with exceptional crushing force. Use this blade with the Kings County Tools Double Ratcheting Anvil Lopper or other compatibly sized anvil-style loppers. Kings County Tools is your source for garden shears and other gardening tools with quality you can count on.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.