12 Pair Stackable Shoe Rack
- Mfr # 23202-BLACK
- Zoro # G812333881
product price:
$
12.49
/ea
Key Features
Material
Plastic
Length
24.4 in
Height
24.4 in
Width
8.8 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 23202-BLACK
- Zoro #
- G812333881
- UPC #
- 633125305721
- Country of Origin
- China
Dimensions
- Length
- 24.4 in
- Height
- 24.4 in
- Width
- 8.8 in
Details
- Material
- Plastic
- Color
- Black
Description
Tidy up your space with the Simplify stackable shoe shelf. This four tier shoe rack holds up to 12 pairs of shoes. Stackable notched frame allows you to add additional tiers of shelving and fit individual needs. The attractive shoe organizer fits any dcor and will transform any space, closet or entryway.
- •Dimensions: 24.4"x 8.9"x 19.7"
- •Holds 12 Pairs of shoes
- •Stackable top notches-notched frame design allows you to add additional tiers of shelving
- •Four tiers of powder coated extension rods
- •Easy to assemble; requires simple tools
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.