Shop HOME-COMPLETE
See all product information
Create Account
Shoe Rack 8-Tier Shoe Organizer for Closet, Bathroom, Entryway Shelf Holds 40 Pairs Sneakers, Black
- Mfr # HC-2105-BLK
- Zoro # G923303070
product price:Â
$
48.95
/ea
Key Features
Material
High-Quality Polymer Plastic
Height
60.6 in
Width
11.8 in
Type
Clothing & Closet Storage
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HC-2105-BLK
- Zoro #
- G923303070
- UPC #
- 196593691777
- Country of Origin
- China
- Item
- Shoe Storage Rack
- Material
- High-Quality Polymer Plastic
- Type
- Clothing & Closet Storage
- Color
- Black
Dimensions
- Height
- 60.6 in
- Width
- 11.8 in
- Length
- 40.9 in
Description
The Shoe Organizer for Closet by Home-Complete is the perfect storage solution for any home. With 8-tiers of shelving, you can conveniently store 40 pairs of shoes on this shoe storage organizer. Constructed from sturdy high-quality plastic, this shoe rack for closet is a durable and long-lasting organizational solution. The shoe rack storage organizer is a great space saving item for any house, dorm, or apartment and is an excellent option to keep your entryway, hallway, bedroom, or bathroom neat and clutter free.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.